
Round O-Ring, ID 51/2in, WD1/4in, OD 6in, 4 O-Rings, 4PK
Mfr # X1E-CON-ORI-RSA-R433x4
Zoro # G214296739
product price: $19.35
/pk 4, $4.84/eaKey Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
5-1/2 in
Nominal Outside Dia.
6 in
Nominal Width
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-ORI-RSA-R433x4
Zoro #
G214296739
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
5-1/2 in
Nominal Outside Dia.
6 in
Nominal Width
1/4 in
Details
Cross Section Shape
Round
Color
Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 5 1/2", Width Diameter.: 1/4 ", Outside Diameter: 6")
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.