Shop X1 TOOLS
See all product information
Create Account
Round O-Ring, ID 51/8in, WD3/16in, OD 51/2in, 48 O-Rings, 48PK
- Mfr # X1E-CON-ORI-RSA-R354x48
- Zoro # G114306217
product price:
$
196.99
/pk of 48, $4.10/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
5-1/8 in
Nominal Outside Dia.
5-1/2 in
Nominal Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-ORI-RSA-R354x48
- Zoro #
- G114306217
- UPC #
- -
- Country of Origin
- Unknown
- Cross Section Shape
- Round
- Color
- Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 5 1/8", Width Diameter.: 3/16 ", Outside Diameter: 5 1/2")