
Round O-Ring, ID 52mm, WD 1.5mm, OD 55mm, 4 O-Rings, 4PK
Mfr # X1E-CON-ORI-RME-M-1.5-52-55x4
Zoro # G314312087
product price: $5.59
/pk 4, $1.40/ea
Sold in multiples of 2 for $11.18
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
52 mm
Nominal Outside Dia.
55 mm
Nominal Width
1.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-ORI-RME-M-1.5-52-55x4
Zoro #
G314312087
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
52 mm
Nominal Outside Dia.
55 mm
Nominal Width
1.5 mm
Details
Cross Section Shape
Round
Color
Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 52mm., Width Diameter: 1.5mm., Outside Diameter: 55mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.