Round O-Ring, ID 5.5mm, WD 1.5mm, OD 8.5mm, 2 O-Rings, 2PK

  • Mfr # X1E-CON-ORI-RME-M-1.5-5.5-8.5x2

  • Zoro # G314304464


product price:  $1.19
/pk 2, $0.60/ea
Sold in multiples of 6 for $7.14

Key Features

Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
5.5 mm
Nominal Outside Dia.
8.5 mm
Nominal Width
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-ORI-RME-M-1.5-5.5-8.5x2
Zoro #
G314304464
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
5.5 mm
Nominal Outside Dia.
8.5 mm
Nominal Width
1.5 mm

Details

Cross Section Shape
Round
Color
Black

Description

X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.


  • •Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • •Nitrile rubber construction
  • •Tough, flexible rubber construction
  • •Dimensions: Interior Diameter: 5.5mm., Width Diameter: 1.5mm., Outside Diameter: 8.5mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.