
Round O-Ring, ID 5mm, WD 2.5mm, OD 10mm, 48 O-Rings, 48PK
Mfr # X1E-CON-ORI-RME-M-2.5-5-10x48
Zoro # G114322231
product price: $8.59
/pk 48, $0.18/eaKey Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
5 mm
Nominal Outside Dia.
10 mm
Nominal Width
2.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
X1E-CON-ORI-RME-M-2.5-5-10x48
Zoro #
G114322231
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
5 mm
Nominal Outside Dia.
10 mm
Nominal Width
2.5 mm
Details
Cross Section Shape
Round
Color
Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 5mm., Width Diameter: 2.5mm., Outside Diameter: 10mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.