Round O-Ring, ID 61.6mm, WD 2.4mm, OD 66.4mm, 4 O-Rings, 4PK

  • Mfr # X1E-CON-ORI-RME-M-2.4-61.6-66.4x4

  • Zoro # G914314771


product price:  $8.85
/pk 4, $2.21/ea

Key Features

Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
61.6 mm
Nominal Outside Dia.
66.4 mm
Nominal Width
2.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-ORI-RME-M-2.4-61.6-66.4x4
Zoro #
G914314771
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
61.6 mm
Nominal Outside Dia.
66.4 mm
Nominal Width
2.4 mm

Details

Cross Section Shape
Round
Color
Black

Description

X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.


  • •Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • •Nitrile rubber construction
  • •Tough, flexible rubber construction
  • •Dimensions: Interior Diameter: 61.6mm., Width Diameter: 2.4mm., Outside Diameter: 66.4mm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.