Round O-Ring, ID 70mm, WD 1.5mm, OD 73mm, 120 O-Rings, 120PK

  • Mfr # X1E-CON-ORI-RME-M-1.5-70-73x120

  • Zoro # G314304402


product price:  $169.99
/pk 120, $1.42/ea
Free Shipping & Returns

Key Features

Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
70 mm
Nominal Outside Dia.
73 mm
Nominal Width
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-ORI-RME-M-1.5-70-73x120
Zoro #
G314304402
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
70 mm
Nominal Outside Dia.
73 mm
Nominal Width
1.5 mm

Details

Cross Section Shape
Round
Color
Black

Description

X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.


  • •Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • •Nitrile rubber construction
  • •Tough, flexible rubber construction
  • •Dimensions: Interior Diameter: 70mm., Width Diameter: 1.5mm., Outside Diameter: 73mm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.