Shop X1 TOOLS

Round O-Ring, ID 92mm, WD 2mm, OD 96mm, 1 O-Ring

  • Mfr # X1E-CON-ORI-RME-M-2-92-96x1
  • Zoro # G914318991

product price: 
$
2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
92 mm
Nominal Outside Dia.
96 mm
Nominal Width
2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X1E-CON-ORI-RME-M-2-92-96x1
Zoro #
G914318991
UPC #
-
Country of Origin
Unknown
Cross Section Shape
Round
Color
Black

Description

X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.


  • •Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • •Nitrile rubber construction
  • •Tough, flexible rubber construction
  • •Dimensions: Interior Diameter: 92mm., Width Diameter: 2mm., Outside Diameter: 96mm.

Ratings & reviews