Screw Anchor, 1-1/5" L, Alloy Steel, 30 PK

  • Mfr # X1E-CON-ANC-DRY-1000x30

  • Zoro # G105377806


product price:  $4.59
/pk 30, $0.15/ea
Sold in multiples of 2 for $9.18

Key Features

Compatible Material
Drywall
Anchor Length
1-1/5"
Material
Alloy Steel
Drive Type
Phillips
Includes
#8 x 1-1/4" Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-ANC-DRY-1000x30
Zoro #
G105377806
UPC #
-
Country of Origin
Unknown

Dimensions

Anchor Length
1-1/5"

Details

Item
Screw Anchor
Compatible Material
Drywall
Material
Alloy Steel
Drive Type
Phillips
Includes
#8 x 1-1/4" Screws

Description

X1 Drywall Anchors are great for hanging light fixtures, mirrors, clocks and picture frames in drywall. Install with only a #2 Philips screwdriver and #8 x 1-1/4 in. screws (included). No pre-drilling required - screw directly into drywall.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.