
Screw Anchor, 1-1/5" L, Alloy Steel, 8 PK
Mfr # X1E-CON-ANC-DRY-1000x8
Zoro # G605378006
product price:Â $1.89
/pk 8, $0.24/ea
Sold in multiples of 5 for $9.45
Key Features
Compatible Material
Drywall
Anchor Length
1-1/5"
Material
Alloy Steel
Drive Type
Phillips
Includes
#8 x 1-1/4" Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X1E-CON-ANC-DRY-1000x8
Zoro #
G605378006
UPC #
-
Country of Origin
Unknown
Dimensions
Anchor Length
1-1/5"
Details
Item
Screw Anchor
Compatible Material
Drywall
Material
Alloy Steel
Drive Type
Phillips
Includes
#8 x 1-1/4" Screws
Description
X1 Drywall Anchors are great for hanging light fixtures, mirrors, clocks and picture frames in drywall. Install with only a #2 Philips screwdriver and #8 x 1-1/4 in. screws (included). No pre-drilling required - screw directly into drywall.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.