Zoro Homepage

Screw Anchor, 1-5/8" L, Nylon, 4 PK

  • Mfr # X1E-CON-ANC-DRY-2000x4

  • Zoro # G005931580


product price: $1.29
/pk 4, $0.32/ea
Sold in multiples of 7 for $9.03

Key Features

Compatible Material
Drywall
Anchor Length
1-5/8"
Thread Size
1/2"
Material
Nylon
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X1E-CON-ANC-DRY-2000x4
Zoro #
G005931580
UPC #
-
Country of Origin
Multiple

Dimensions

Anchor Length
1-5/8"
Thread Size
1/2"

Details

Item
Screw Anchor
Compatible Material
Drywall
Material
Nylon
Drive Type
Phillips
Includes
#8 x 1-1/4" Screws

Description

X1 Drywall Anchors are great for hanging light fixtures, mirrors, clocks and picture frames in drywall. Install with only a #2 Philips screwdriver and #8 x 1-1/4 in. screws (included). No pre-drilling required - screw directly into drywall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.