Shop X1 TOOLS
See all product information
Create Account
Spring Pin, 3/16 in Outside Dia, 1-in L, 1 PK
- Mfr # X1E-CON-PIN-ROL-1160x1
- Zoro # G705348947
product price:Â
$
1.15
/ea
Sold in multiples of 8 for $9.20
Key Features
System of Measurement
Inch
Pin Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-PIN-ROL-1160x1
- Zoro #
- G705348947
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Pin Diameter
- 3/16 in
- Shank Length
- 1-in
Details
- Item
- Spring Pin
- System of Measurement
- Inch
Description
X1 Roll Pins are ideal for rotating shafts and applications where the pin should have very little play. Each of these heated treated roll pins are designed to stand up to side-load force. Used in Cars, boats, home and industrial applications.
- Spring steel gives constant pressure to keep pin securely in place
- Black Finish for Durability
- Heat Treated
- Diameter = 3/16"
- Length = 1"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov