Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

X1 X1 EPS-20631 24 in. 6-Outlet Metal Power Strip EPS-20631

X1 EPS-20631 24 in. 6-Outlet Metal Power Strip (Discontinued)

  • Mfr # EPS-20631
  • Zoro # G403918237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPS-20631
Zoro #
G403918237
UPC #
-
Country of Origin
United States

Description

Features
  • 2 ft. (0.61m) Durable Metal Housing Power Strip
  • 6 Black US Standard Outlets, Horizontal Orientation
  • 3 ft. (0.91m) 14/3 AWG, SJT Heavy Duty Power Cord
  • Master On/Off Switch with 15Amp Resettable Circuit Breaker
  • Surge Protected up to 400 Joules
  • ETL Approved and Listed (Conforms to UL 1363, UL 1449 and CAN/CSA C22.2 No. 21)
  • Ample Space between Outlets
  • Easy to Install Spring Steel Mounting Clips
  • Solid Construction and Sturdy Feel
  • For use with Various Electric and Electronic Appliances, Devices and Equipment such as Computers, Audio/Video, Power Tools and Instrument in the Office and at Home
  • Plug-in and Play
Specifications
  • Color: Black
  • Size: 24 in.
  • Electrical Ratings: 125V/15Amp/1875W
  • Measurement:: L24" x W1.653 x H1.496" (610 x 42 x 38mm)
  • Outlets:: 6
  • Outlet Color:: Black
  • Outlet Orientation:: Horizontal
  • Plug / Receptacle Type:: NEMA 5-15P / 5-15R
  • Outlet Spacing:: 3" (78mm) (center to center)
  • Power Cord:: 3' (0.91M) 14/3 AWG, SJT Heavy Duty
  • Voltage Input/Output:: 110-125V 60Hz
  • Current Input:: 15A
  • Yes (lighted): 1875VA (Recommended Max Load 1440W)
  • Circuit Breaker:: Resettable Circuit Breaker built in Switch
  • Surge Protection:: Up to 400 Joules
  • Lines Protected:: (L-N) (L-G) (N-G)
  • Response Time:: Less than 5 nanosecond
  • Noise Filter:: EMI/RFI
  • Mounting Tabs:: On both ends (5/8")
  • Mounting Clips:: 3/4" (19mm) Spring steel clips included
  • Dimension: 27 x 4 x 2 in.
  • Weight: 2.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.