This item is Discontinued.

X1 Tools Sanding Belt, 4 in W, 36 in L, Aluminum Oxide X1E-CON-SAN-BEA-1251x50

Sanding Belt, 4 in W, 36 in L, Aluminum Oxide (Discontinued)

  • Mfr # X1E-CON-SAN-BEA-1251x50
  • Zoro # G612475248
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X1E-CON-SAN-BEA-1251x50
Zoro #
G612475248
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Length
36 in

Details

Item
Sanding Belt
Abrasive Material
Aluminum Oxide
Shape
Belt

Description

X1 Sanding Belts are high-quality coated abrasives for excellent results and designed for great finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.