Zoro Homepage

Disposable Gloves, Nitrile, One Size, 10 PK, Blue

  • Mfr # X310PK

  • Zoro # G015500387


product price: $2.99
/pk 10, $0.30/ea
Sold in multiples of 5 for $14.95

Key Features

Size
One Size
Color
Blue
Material
Nitrile
Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X310PK
Zoro #
G015500387
UPC #
697383978295
Country of Origin
Thailand

Dimensions

Size
One Size
Length
1 in

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile

Description

Brand Name: X3 *Color: Blue *Material: Nitrile *Number in Package: 10 *Powder/Powder Free: Powder Free *Product Type: Disposable Gloves *Size: One Size Fits Most *Sub Brand:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.