Hand Sanitizer, Size 0.27 oz., Spray
Mfr # 10020
Zoro # G4196044
product price: $4.39
/eaKey Features
Formula
Benzalkonium Chloride
Hygiene Form
Liquid
Hygiene Properties
None
Hygiene Series
None
Fragrance
Mild
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10020
Zoro #
G4196044
UPC #
814081000091
Country of Origin
United States
Dimensions
Size
0.27 oz
Container Size
0.27 oz
Details
Formula
Benzalkonium Chloride
Hygiene Form
Liquid
Hygiene Properties
None
Hygiene Series
None
Fragrance
Mild
Packaging Type
Spray Bottle
Requires Dispenser
No
Color
Clear
Item
Hand Sanitizer
Industry Type
Healthcare
Package Type
Pump Bottle
Form
Liquid
Application
Healthcare
Container Type
Spray Bottle
Refill Type
No Refill
NSF Rating
Not Rated
Series
X3 Clean
Number of Pumps Included
1
Product Type
Hand Sanitizer
Description
Hand Sanitizer, Form Liquid, Formula Benzalkonium Chloride, Container Type Spray Bottle, Container Size 0.27 oz, Fragrance Mild, Hygiene Properties None, Requires Dispenser No, Series X3 Clean, Number of Pumps Included 1, NSF Rating Not Rated, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards Not Applicable, Application Healthcare, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.