Zoro Homepage

Hand Sanitizer, Size 1L, Non-Alcohol

  • Mfr # 10003

  • Zoro # G4125983


product price: $20.89
/ea

Key Features

Formula
Benzalkonium Chloride
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
None
Fragrance
Mild
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10003
Zoro #
G4125983
UPC #
814081000039
Country of Origin
United States

Dimensions

Size
1,000 mL
Container Size
1 L

Details

Formula
Benzalkonium Chloride
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
None
Fragrance
Mild
Packaging Type
Pump Bottle
Requires Dispenser
No
Color
Clear
Item
Hand Sanitizer
Package Type
Pump Bottle
Industry Type
Healthcare
Form
Foam
Container Type
Pump Bottle
Application
Healthcare
Refill Type
No Refill
NSF Rating
Not Rated
Number of Pumps Included
1
Product Type
Hand Sanitizer
Series
X3 Clean

Description

Hand Sanitizer, Form Foam, Formula Benzalkonium Chloride, Container Type Pump Bottle, Container Size 1 L, Fragrance Mild, Hygiene Properties None, Requires Dispenser No, Series X3 Clean, Number of Pumps Included 1, NSF Rating Not Rated, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards Not Applicable, Application Healthcare, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.