Hand Sanitizer, Size 8.5 oz., Foam
Mfr # 10010
Zoro # G4088332
product price: $8.39
/eaKey Features
Formula
Benzalkonium Chloride
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
None
Fragrance
Mild
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10010
Zoro #
G4088332
UPC #
814081000107
Country of Origin
United States
Dimensions
Size
8.5 oz
Container Size
8.5 oz
Details
Formula
Benzalkonium Chloride
Hygiene Form
Foam
Hygiene Properties
None
Hygiene Series
None
Fragrance
Mild
Packaging Type
Pump Bottle
Requires Dispenser
No
Color
Clear
Item
Hand Sanitizer
Package Type
Pump Bottle
Industry Type
Healthcare
Form
Foam
Application
Healthcare
Refill Type
No Refill
Container Type
Pump Bottle
Product Type
Hand Sanitizer
Series
X3 Clean
Number of Pumps Included
1
NSF Rating
Not Rated
Description
Hand Sanitizer, Form Foam, Formula Benzalkonium Chloride, Container Type Pump Bottle, Container Size 8.5 oz, Fragrance Mild, Hygiene Properties None, Requires Dispenser No, Series X3 Clean, Number of Pumps Included 1, NSF Rating Not Rated, Manufacturer Dispenser Part Number Not Applicable, Color Clear, Product Type Hand Sanitizer, Standards Not Applicable, Application Healthcare, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.