Shop AMMEX
See all product information
Create Account
X3, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue
- Mfr # X344100
- Zoro # G3280727
product price:Â
$
12.39
/pk of 100, $0.12/ea
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
3 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X344100
- Zoro #
- G3280727
- UPC #
- 697383940964
- Country of Origin
- Indonesia
Dimensions
- Size
- M
- Palm Thickness
- 3 mil
Details
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Nitrile
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- X3
Description
Xtreme X3 94096 Powder-Free Disposable Gloves, Nitrile, Blue, Beaded Cuff, Textured. This glove will change everything you thought you knew about 3-mil nitrile. AMMEX X3 Blue Nitrile Powder Free Industrial Gloves are perfect for short-duration use where frequent glove changes are required. They're made from component materials that comply with FDA regulations for food contact. Made of the same premium nitrile as our 5-mil glove, they provide a dependable barrier.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov