Zoro Homepage

25' Network Cable f/SCP Remote Panel

  • Mfr # 809-0940

  • Zoro # G4463079


product price: $36.39
/ea

Key Features

Type
Network Cable
Cable Type
Category 5
Device Supported
Power Inverter
Compatibility
Xantrex Sine Wave Inverter/Chargers: MS2000; MS3000
Cable Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809-0940
Zoro #
G4463079
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
25 ft

Details

Type
Network Cable
Cable Type
Category 5
Device Supported
Power Inverter
Compatibility
Xantrex Sine Wave Inverter/Chargers: MS2000; MS3000
Conductor Material
Copper

Description

Xantrex 25' Network Cable f/SCP Remote Panel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.