Zoro Homepage

30A MPPT Charge Controller

  • Mfr # 710-3024-01

  • Zoro # G914543669


product price: $311.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-3024-01
Zoro #
G914543669
UPC #
715535906917
Country of Origin
Unknown

Description

30A MPPT Charge Controller Designed to charge lithium-ion batteries including LIFePO4, the 30 A MPPT Maximum Power Point Tracking charge controller features an industry-leading 98% charging efficiency and dual bank output to charge and maintain house and starter batteries. The Xantrex Solar MPPT Charge Controller 30 features advanced Maximum Power Point Tracking MPPT technology, providing an instant upgrade to your solar system with up to 30% more power compared to PWM charge controllers. Offering greater flexibility, simplicity, and efficiency in PV array designs, higher voltage PV arrays can be used up to 72V nominal. Equipped with dual-battery bank charging ports ideal for simultaneously charging and maintaining 12V house and starter batteries, best-in-class PV array and battery protection, and a built-in LCD display providing real-time system data. Optional accessories include a remote battery temperature sensor and remote panel. The Xantrex Solar Charge Controllers are compatible with all types and makes of solar panels from all manufacturers. Below is a list of available Xantrex Solar Panel Kits and Expansion Kits. Consider pairing this MPPT charge controller with Xantrex Solar Panels. Features: Advanced Maximum Power Point Tracking MPPT technology increasing daily energy harvest by 20-30% compared to PWM technology Dual-battery bank charging to simultaneously charge house and starter batteries Best-in-class PV array and battery protections House battery types supported: Sealed AGM, Gel, Flooded, Lithium Iron PhosphateLiFePO4 5-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.