Zoro Homepage

60 AMP MPPT Charge Controller

  • Mfr # 710-6048-01

  • Zoro # G016087580


product price: $557.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710-6048-01
Zoro #
G016087580
UPC #
715535906955
Country of Origin
Unknown

Description

60 AMP MPPT Charge ControllerEnhanced Energy Optimization & SmartSolar Performance.The Xantrex Solar Charger Controller MPPT60 delivers superior efficiency and performance, supporting up to 150V and 60A for optimal power harvesting and seamless scalability in your solar system. Featuring advanced Maximum Power Point Tracking MPPT technology, it offers up to 30% more power compared to PWM charge controllers, enhancing overall energy efficiency. Compatible with 12V, 24V, 36V, and 48V battery systems, the MPPT60 optimizes performance across various energy requirements. This controller provides real-time energy monitoring and comprehensive historical data, empowering informed decisions for improved system performance, energy savings, and reliability.Features:Ultra-fast tracking speed including multiple power point peaks with a 99.5% efficiency ratingXantrex MPPT control algorithm maximizes solar system efficiency and energy harvesting effectivenessManages and optimizes power output from a diverse array of solar panels under varying environmental conditionsRegulates power and current flow to protect and prolong battery lifespanThe battery's status is monitored, and the charging current is adjusted to prevent overcharging when fully chargedProtection against short-circuiting enhances safety, while protection against input overloading enhancessystem reliability and longevityBattery temperature compensation boosts both system performance and charging efficiencyReal-time monitoring provides data on energy usage and solar power system efficiencyDynamic power reduction prevents overheating and improves battery performance and safetySpecifications:LED indicators display PV charging, charger stage, and event statusRemote panel for monitoring and setting requires the Solar MPPT Remote Panel30% Higher than the PWM loadRV short-circuit protection, charge over-current protectionRV-C, Modbus, and Bluetooth built-in12/24/36/48V System VoltageMPPT tracking efficiently is up to 99.5%Lead-acid, AGM Sealed, Gel, Flooded, Lithium batteries and customCurrent-limiting charging modeXantrex App for ultimate controlCompliance: UL1741

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.