This item is Discontinued.

Xantrex FREEDOM EX 4000 - 4000W Inverter/Charger 80A 120V/48VDC 820-4080-41

This item is Discontinued.

Xantrex

FREEDOM EX 4000 - 4000W Inverter/Charger 80A 120V/48VDC (Discontinued)

Mfr # 820-4080-41
Zoro # G704401735
UPC # 715535906832
Country of Origin Philippines
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
820-4080-41
Zoro #
G704401735
UPC #
715535906832
Country of Origin
Philippines

Description

The FREEDOM EX 4000 is a truly unique, true sine wave power solution packing a powerful 48VDC, 4000W (8000W [5s]) inverter, 80A 48VDC battery charger, 50A transfer relay, and a 48VDC to 12VDC, 45A converter inside one box. Designed for mobile applications that utilize 48VDC battery systems, the FREEDOM EX 4000 is designed to work as a standalone AC and DC power solution or supplement an existing generator to create a hybrid system. The FREEDOM EX 4000 features the most widely used communication protocols andndash RV-C (RV), enabling it to be used in virtually any application that requires integration with 3rd party MFPs and software.Features:Stack up to 3 units in parallel up to 2 units in series48VDC to 12VDC converter outputHighly configurable charger specifically designed for lithium-ion batteriesBuilt-in 50A Transfer Relay Extended Surge Rating to 2X continuous power for 5 secondsTrue Sine Wave AC PowerIgnition Control Feature to turn the inverter on/off via a 12VDC signalEasily configurable settings to charge any lithium-ion battery This product may not be returned to the original point of purchase. Please contact the manufacturer directly with any issues or concerns.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.