This item is Discontinued.

Xantrex Power Inverter and Battery Charger, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous 806-1055

This item is Discontinued.

Xantrex

Power Inverter and Battery Charger, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous (Discontinued)

Mfr # 806-1055
Zoro # G4550746
UPC # 715535610555
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
806-1055
Zoro #
G4550746
UPC #
715535610555
Country of Origin
Unknown

Details

Item
Power Inverter and Battery Charger
Peak Output Power
2,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC; 90V/130V AC
Inverter Output Voltage
120V AC
Outlet Type
GFCI, Hardwired

Description

Xantrex Freedom HF 1055 Inverter Charger - 120VAC 55A 12VDC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.