Zoro Homepage

Freedom Inverter Pure Sine Wave 2000 watt

  • Mfr # 807-2000

  • Zoro # G016482712


product price: $1,416.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807-2000
Zoro #
G016482712
UPC #
-
Country of Origin
China

Description

The generation Freedom Xi is equipped with quick-connect AC terminals ignition control capability and programmable smart battery management logic. The quick-connect AC terminal on both AC input and output enables incredibly easy installation. The ignition control feature minimizes unintended battery drain. The new Freedom Xi is designed for cold harsh winter environment with temperature performance down to -20 DegreeC. The Freedom Xi Inverter features true sine wave output and is designed to operate sensitive electronics like entertainment systems and appliances in boats RV's and commercial trucks. Specifications Output power continuous : 1000W Surge rating: 2000W Output current continuous : 8.3A Output voltage range: 110 - 125VAC Output frequency regulation: 60Hz Output wave form: True sine wave Efficiency full load : ? 82% Peak efficiency: ? 87% No-load input power producing output voltage : ? 10 W Off mode current draw display off : < 4 mA AC input operating voltage range: 95 - 130 VAC AC transfer relay: 30 A Input opearating voltage range: 10.5 - 16.5 VDC Transfer time: < 40 ms Battery voltage : 12 Vdc Low battery cut-out : 10.5 / 11.8 / 12.1 VDC AC receptables: 20A GFCI Operating temperature range: -4°F - 122°F -20°C - 50°C Storage temperature range: -40°F - 158°F -40°C - 70°C Optional remotes: Detachable display Weight: 16.20 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.