
Freedom X 1000 True Sine Wave Power Inverter
Mfr # X16-8171000
Zoro # G716482654
product price: $779.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
X16-8171000
Zoro #
G716482654
UPC #
-
Country of Origin
China
Description
The Xantrex 817-1000 Freedom X Inverter - 1000W offers premium performance in a lightweight compact package. It cranks out full output in invert or charge mode from -4°F to 104°F for operation in all climate temperatures. Features Freedom X 1000 True Sine Wave Power Inverter Inverts 12 volt DC to 120 volt AC View AC and battery current percent status bar for inverter output on the onboard display Extended surge rating makes it ideal to start difficult loads including fridge and microwave The quick connect terminals at AC In/Out make installation a breeze. Ignition control feature to turn inverter on/off via a 12 VDC signal and to minimize battery drain by switching the inverter off when the ignition key is turned off Wide 10-18 VDC input range ensures inverter operation on high voltage alternators found on many new vehicle chassis Built-in 30A AC transfer relay senses when outside AC Power is present and transfers the load from the inverter to the source of incoming power shore or generator . The unit also automatically switches from invert mode to charge mode Huge wiring bay for easy access and quick connect AC in/out terminals for fast & easy wiring Specifications Continuous Output Power: 1000 Watt Peak Output Power: 2000 Watt Inverter Weight: 11.5 lbs Inverter Dimensions: 13.4 L x 9.1 W x 3.7 H Includes: 1 Freedom X Unit 1 Set of pre-installed M8 DC terminal nuts 1 DC ground box lug extra safety labels and instructional guide
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.