
Freedom X 1200 Inverter Truesine 1000W 120AC 12VDC Hardwire, Transfer
Mfr # 806-1212
Zoro # G714658082
product price:Â $539.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
806-1212
Zoro #
G714658082
UPC #
715535900137
Country of Origin
Unknown
Description
Freedom X 1200 Inverter Truesine 1000W 120AC 12VDC Hardwire, Transfer The Xantrex Freedom X 1200 is engineered specifically to meet the needs of heavy-duty trucks and is ideal for installation in all types of commercial and recreational vehicles. This inverter provides up to 1200 watts of continuous utility grade, sine wave power from a battery bank and is designed to handle loads such as microwave ovens, TVs, DVD/Blu-ray players, and power tools. In addition, the Freedom X 1200's high-surge capability lets you handle many hard-to-start loads, including full-size residential refrigerators. The Freedom X 1200 has a built-in 30 Amp transfer switch that automatically transfers between inverter power and shore power from recreational facilities such as boat docks or campsites to ensure power is always available. If incoming shore power is interrupted by external events like brownouts, the Freedom X 1200 automatically becomes an independent power source that supplies utility-grade AC power to your loads. The Freedom X 1200 offers comprehensive built-in protection features to safeguard your batteries from the unnecessary drain while protecting your equipment. Features include selectable low battery shutdown voltage, low voltage shutdown delay timer, power save mode, low battery voltage alarm, and shutdown. The Freedom X 1200 also features configurable AC transfer speed, output frequency, and voltage, making it extremely versatile and the perfect blend of performance and cost.Features: Input: 12 VDC Output voltage: 120 VAC, 60 Hz Continuous Power: 1200W 10.0 A Surge Power: 2400W 20.0 A Output waveform: Pure sine wave Transfer relay: 30A Dimensions: 14.8 x 10.4 x 3.5 in 376 x 263 x 91 mm Inverter weight: 10.4 lbs 4.7 kg Shipping weight: 13.0 lbs 5.9 kg Warranty: 2 years
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.