Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous

  • Mfr # 8173000

  • Zoro # G501059771


product price:  $1,406.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
3,000 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V/110V/108V AC
Outlet Type
Hardwired
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8173000
Zoro #
G501059771
UPC #
-
Country of Origin
Unknown

Details

Item
Power Inverter
Peak Output Power
6,000 W
Continuous Output Power
3,000 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V/110V/108V AC
Outlet Type
Hardwired
DC Connection
Input Terminals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.