
Power Inverter and Battery Charger, Pure Sine Wave, 2,000 W Peak, 1,000 W Continuous
Mfr # 817-1050
Zoro # G4549888
product price:Â $604.99
/ea
Free Shipping & Returns
Key Features
Continuous Output Power
1,000 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V/110V/108V AC
Outlet Type
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
817-1050
Zoro #
G4549888
UPC #
715535901059
Country of Origin
China
Details
Item
Power Inverter and Battery Charger
Peak Output Power
2,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V/110V/108V AC
Outlet Type
Hardwired
DC Connection
Input Terminals
Nominal Output Power
1,000 W
Description
Xantrex Freedom XC 1000 True Sine Wave Inverter/Charger - 12VDC - 120VAC - 1000W/50A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.