Zoro Homepage

Freedom XC PRO Marine 2000W Inverter/Charger - 12V

  • Mfr # 818-2015

  • Zoro # G812672935


product price: $1,316.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-2015
Zoro #
G812672935
UPC #
715535912673
Country of Origin
Unknown

Description

Freedom XC PRO Marine 2000W Inverter/Charger - 12V A true sine wave inverter with a built-in lithium-ion battery charger and transfer switch in a compact, lightweight footprint. Configure and monitor system performance via Bluetooth app available on the optional Bluetooth remote panel # 808-0817-02. Seamless integration with Micro-C NMEA 2000 Connector. The Freedom XC PRO Marine inverter/charger, supporting CANbus NMEA 2000 protocol, is the most versatile and flexible AC power solution in the market today. It supports seamless integration with third-party monitoring and control systems. It also features a 100 amp 2000W model / 150 amp 3000W model battery charger and offers all of the configurable features of the Freedom XC series inverter/charger in a compact, lightweight package. It cranks out full output in invert or charge mode from -4 degreesF -20 degreesC - 104 degreesF 40 degreesC for operation in all climate temperatures. The extended surge rating enables compressor loads such as an A/C or a fridge to start reliably. Features: Extended Surge Rating: Surges to 2X continuous power for 5 seconds for motor loads True Sine Wave AC Power:For the operation of sensitive and motor loads Ignition Control:Feature to turn the inverter on/off via a 12 VDC signal and to minimize battery drain by switching the inverter off when the ignition key is turned off Wide 10-18 VDC Input Range:Ensures inverter operation on high voltage alternators found on many new vehicle chassis Programmable AC Under-Voltage 85-110VAC Shutdown:Feature ideal to operate under weak shore power or generator input Built-in 50A AC Transfer Relay 3KW model: Senses when outside AC Power is present and transfers the load from the inverter to the source of incoming power Built-In Charger Features: Power Factor Corrected Multi-Stage Charging: Utilizes less shorepower when charging batteries. This frees up more usable AC power for running electrical devices and appliances and reduces the likelihood of tripping shorepower breakers Programmable:Configurable 3 stage temperature compensated battery charge algorithm for optimal charging of almost any battery type up to 18V Battery Equalization:Maximizes flooded battery life Dead Battery Charging Down to 0 Vdc Power Share:Prioritizes AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.