This item is Discontinued.

Xantrex PROsine™ International 1800I Schuko Outlet Power Inverte 806-1870

This item is Discontinued.

Xantrex

PROsine™ International 1800I Schuko Outlet Power Inverte (Discontinued)

Mfr # 806-1870
Zoro # G803079125
UPC # 715535618704
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
806-1870
Zoro #
G803079125
UPC #
715535618704
Country of Origin
Taiwan, Province of China

Description

PROsineTM International 1800I Schuko Outlet Power Inverter - 1800W - 12VDC/230VAC
PROsineTM Inverters deliver true sine wave output that is identical to AC power supplied by your utility. This clean output makes PROsineTM Inverters ideal for handling sensitive loads, while also improving AC equipment performance. Designed for recreational and industrial applications, expect the best performances from televisions, audio systems, speed tools, and any other electronics where you want nothing but the most optimal performance.
Provides Pure Sine Wave AC Power from a DC Source
Offering superior quality true sine wave output, the PROsineTM 1000 and 1800 stand-alone inverters are ideally suited for electrical systems that already have a quality multistage battery charger. Designed for recreational and industrial applications, their 120-volt, 60 Hz AC power output is capable of handling both heavy duty and smaller, multiple AC loads. PROsineTM inverters include a backlit LCD display panel, which can be mounted remotely.
Ultra-Clean Pure Sine Wave Power
With less than 3% total harmonic distortion, the Prosine delivers true sine wave output that is identical to AC power supplied by your utility. Expect trouble-free true sine wave electricity for televisions, audio systems, variable speed tools, and more.
Features:
  • 2900 Watt surge
  • True sine wave output
  • Removable LCD display can be mounted remotely for control and monitoring
  • Unique DC terminals offer 180-degree connections for easy installation in tight places
  • Efficient powersave mode draws only 1.5 watts under no load condition
  • Two year warranty
  • Over temperature shutdown and automatic overload protection
  • Over voltage and under voltage protection
  • Short circuit and AC backfeed protection
  • Schuko AC receptacle
  • Remote interface kit for remote mounting of display module

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.