This item is Discontinued.

Xantrex PROwatt SW 1400I 12VDC 230VAC 1400W True Sinewave Inverter 806-1210-01

This item is Discontinued.

Xantrex

PROwatt SW 1400I 12VDC 230VAC 1400W True Sinewave Inverter (Discontinued)

Mfr # 806-1210-01
Zoro # G603079097
UPC # 715535894184
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
806-1210-01
Zoro #
G603079097
UPC #
715535894184
Country of Origin
Taiwan, Province of China

Description

PROwatt SW International - 1400W
Part #: 806-1210-01
The PROwatt SW Series feature True Sine-Wave 230V AC output with 1400 watts. With high surge capability, the PROwatt SW Series provides the necessary current to start-up demanding electrical loads.
The PROwatt SW Series power inverters offer an affordable alternative to modified sine wave inverters. The PROwatt SW Series offers many safety features not found in similar inverters. When equipped with a remote control, the PROwatt SW Series has the ability to provide automatic ignition lockout shutting down the inverter's output when the vehicle's ignition is not engaged.
The compact, easy-to-use and easy-to-install design of the PROwatt SW Series makes it ideal for use in commercial truck, RV and marine applications. With True Sine-Wave output, the PROwatt SW Series can provide power for all types of electrical loads including, variable speed power tools, advanced electrical appliances, microwaves and much more. The PROwatt SW provides household AC power anywhere.
Features:
  • Built-in digital display for DC volts and output power
  • Heavy duty terminals for trouble-free battery connection
  • Available ON/OFF remote switch (with ignition lockout)
  • Two year warranty
  • Low voltage shutdown (10.5 Vdc)
  • Low voltage alarm (11.0 Vdc)
  • Over voltage protection (15.5 Vdc)
  • Overload shutdown
  • Over temperature shutdown

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.