Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROwatt SW1000 - True Sine Wave Inverter

  • Mfr # 806-1210

  • Zoro # G4554596


product price: $419.63
/ea
Free Shipping & Returns

Key Features

Length
13.4 in
Height
3-1/2 in
Width
8.7 in
Type
Power Inverter
Input Voltage
12V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
806-1210
Zoro #
G4554596
UPC #
715535894146
Country of Origin
Taiwan, Province of China

Dimensions

Length
13.4 in
Height
3-1/2 in
Width
8.7 in

Details

Type
Power Inverter
Input Voltage
12V DC
Output Voltage
127V AC, 5V DC
Receptacle Type
2 x AC Out, 1 x USB
Plug/Connector Type
Hardwired
Maximum Frequency
60 Hz
Peak Power Load
2000 W
Series
PROwatt
Waveform Type
Sine Wave
System Requirements
Automobile Battery Connection
Continuous Power Load
1000 W

Description

Xantrex PROwatt SW1000 - True Sine Wave Inverter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.