This item is Discontinued.

Xantrex Statpower Prosine 1800 GFCI 24V 806-1850

This item is Discontinued.

Xantrex

Statpower Prosine 1800 GFCI 24V (Discontinued)

Mfr # 806-1850
Zoro # G4841368
UPC # 715535618506
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
806-1850
Zoro #
G4841368
UPC #
715535618506
Country of Origin
Taiwan, Province of China

Dimensions

Width
11 in
Height
4-1/2 in
Length
15.4 in

Details

Item
Power Inverter
Includes
Remote Panel
Receptacles
(2) AC Out
Continuous Power Load
1800 W
Output Voltage
120V AC
Waveform Type
Sine Wave
Input Voltage
24V DC, 12V DC; 10V DC - 32V DC
Maximum Frequency
60 Hz
Peak Power Load
2900 W

Description

Xantrex Statpower Prosine 1800 GFCI 24V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.