This item is Discontinued.

Xantrex TRUE<i>CHARGE</i>&#153;2 40Amp Battery Charger - 3 Bank 12V DC 804-1240-02

TRUE<i>CHARGE</i>&#153;2 40Amp Battery Charger - 3 Bank 12V DC (Discontinued)

  • Mfr # 804-1240-02
  • Zoro # G303077102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-1240-02
Zoro #
G303077102
UPC #
715535897475
Country of Origin
Taiwan, Province of China

Description

TRUECHARGE™2 Battery Charger
Redesigned, High Performance, Worldwide Charging
Xantrex TRUECHARGE™2 Battery Chargers lead the industry with a
small footprint and ultra-compact design.
Now with PARALLEL STACKING FEATURE
This NEW feature allows two chargers to work together to combine the output current, achieving up to 80A for large battery banks.
Product Info
In addition to meeting global safety and regulatory standards, TRUECHARGE™2 Battery Chargers feature low electrical interference and superior, efficient, power factor corrected multistage charging. TRUECHARGE™2 Battery Chargers can be mounted virtually anywhere, given their unique drip-proof design. With certified ignition protection, even a gasoline engine room is an alternative for installation*. Trouble-free installation is ensured with easy-to-access AC and DC wiring compartments and reverse-polarity battery protection.
Performance Features
  • 12-volt models
  • Microprocessor-controlled, multistage charging algorithms
  • Settings for two and three-stage charging
  • Settings for flooded, gel, AGM or lead-calcium batteries
  • Auto-ranging universal input voltage (90-265 Vac, 47-63 Hz) is also compatible with a generator or other low-quality power sources
  • Temperature-compensated charging
  • Power factor corrected for efficient charging
  • Battery-equalization feature
  • Ability to charge 'dead' batteries
  • Battery temperature sensor available (Part #808-0232-01)

Protection Features
  • Reverse battery polarity protection
  • Drip-proof design
  • Over and under-temperature protection
  • DC over-voltage protection
  • Battery overcharging protection
  • Ignition protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.