Zoro Homepage

Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets

  • Mfr # 813-1000-UL

  • Zoro # G603532820


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Peak Output Power
2,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
10.5 to 15.5 V DC
Inverter Output Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
813-1000-UL
Zoro #
G603532820
UPC #
715535896430
Country of Origin
Taiwan, Province of China

Details

Item
Power Inverter
Peak Output Power
2,000 W
Continuous Output Power
1,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
10.5 to 15.5 V DC
Inverter Output Voltage
115V AC
Outlet Type
GFCI
DC Connection
Battery Cables
Number of Outlets
2
Nominal Output Power
1,000 W

Description

These inverters provide AC power source onboard trucks, RVs and boats. Featuring high surge capability, they are ideal for users who may need to power multiple loads such as appliances, power tools and other onboard electronics at the same time. The NEW XPower Inverters are certified to CSA standard C22.2 No. 107.1-01 and UL 458.
Mobile Power for Trucks, RVs and Boats
XPower Inverters connect easily to 12 volt batteries to provide AC power for a variety of medium to heavy duty applications. Designed for easy installation and operation, the XPower inverters provide a reliable source of power onboard trucks, RVs and boats to run home appliances, consumer electronics, entertainiment systems, power tools, office equipment and much more. They are also suitable for small contractors who need to operate handheld power tools from their van or pick-up truck. All models meet the stringent UL458 regulatory requirements.
Product Features:
  • Portable power for AC products
  • Two GFCI AC receptacles for connecting multiple loads
  • High surge capacity for products that require more power to start
  • High efficiency - converts virtually all the battery's available power to AC
  • Mounting brackets for convenient installation
  • Heavy duty stud connectors
  • Remote on/off switch included

Protection Features:
  • Overload and over temperature shutdown
  • Over voltage protection (15.0 VDC)
  • Low voltage alarm (11.0 VDC)
  • Low voltage cut-out (10.5 VDC)

Product Applications:
  • Household Appliances: compact microwave ovens, bread makers, food processors, small bar refrigerators, small vacuum cleaners, fluorescent and incandescent lights, sewing machines and fans
  • Handheld Power Tools: drills, jigsaws, sanders and buffers
  • Entertainment Electronics: televisions, VCRs, video games, stereos, musical instruments and satellite equipment
  • Office Equipment: computers with 17" monitors, facsimile machines

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.