Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xcelite 12-1/2" Ratchet Crimper 22 to 10 AWG ECP100

12-1/2" Ratchet Crimper 22 to 10 AWG (Discontinued)

  • Mfr # ECP100
  • Zoro # G8554201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECP100
Zoro #
G8554201
UPC #
037103059307
Country of Origin
Sweden

Dimensions

Overall Length
12-1/2"

Details

Capacity
22 to 10 AWG
Primary Crimping Application
Electrical Wire and Cable
Application
Crimping
Insulated / Uninsulated
Uninsulated
Handle Type
Ergonomic
Includes
D100 Die Set
For Use With
Insulated Terminals
Max. Crimping Force
70 lb.
Item
Ratchet Crimper
Adjustable
Manual
Replacement Die Code
None
Cuts
No
Strips
No

Description

Ratchet Crimper, Includes D100 Die Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.