Zoro Homepage

1/4" 4" Round

  • Mfr # R144N

  • Zoro # G3535659


product price: $12.55
/ea

Key Features

Tip Size
1/4"
Tip Style
Slotted
Shank Length
4"
Number of Pieces
1
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R144N
Zoro #
G3535659
UPC #
037103485410
Country of Origin
China

Dimensions

Tip Size
1/4"
Shank Length
4"
Overall Length
8-1/8"

Details

Item
1/4Inx4In Reg Round Screwdriver Carded
Tip Style
Slotted
Number of Pieces
1
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Round
SAE or Metric
SAE
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

1/4Inx4In Reg Round Screwdriver Carded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.