Zoro Homepage

14 Piece Multipurpose Nutdriver Set

  • Mfr # 99PRN

  • Zoro # G3194829


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips, Slotted, Hex
Includes
(2) Phillips Screw Drivers 102mm Length: #1, #2; (2) Slotted Screw Drivers 120mm Length: 3/16", 1/4"; (7) Nut Drivers 92mm Length: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8"; (2) Nut Drivers 102mm Length: 7/16", 1/2"; (1) Regular Handle Mfr. No. 991; (1) Canvas Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99PRN
Zoro #
G3194829
UPC #
-
Country of Origin
China

Details

Item
14 Piece Multipurpose Nutdriver Set
Number of Pieces
15
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Phillips, Slotted, Hex
Includes
(2) Phillips Screw Drivers 102mm Length: #1, #2; (2) Slotted Screw Drivers 120mm Length: 3/16", 1/4"; (7) Nut Drivers 92mm Length: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8"; (2) Nut Drivers 102mm Length: 7/16", 1/2"; (1) Regular Handle Mfr. No. 991; (1) Canvas Case
Bit Style
Nut Driver, Screw Driver

Description

14 Piece Multipurpose Nutdriver Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.