Zoro Homepage

1/4Inx3 5/8In Series 99 Nutdriver Blade

  • Mfr # 998BKN

  • Zoro # G3620946


product price: $8.69
/ea
Sold in multiples of 144 for $1,251.36

Key Features

Bit Style
Hex
Overall Length
3-5/8"
Hex Shank Size
1/4"
SAE or Metric
SAE
Point Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
998BKN
Zoro #
G3620946
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3-5/8"
Hex Shank Size
1/4"
Point Size
1/4"

Details

Item
1/4Inx3 5/8In Series 99 Nutdriver Blade
Bit Style
Hex
SAE or Metric
SAE
For Use With
Nutdrivers

Description

1/4Inx3 5/8In Series 99 Nutdriver Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.