Zoro Homepage

1/8" 10" Round

  • Mfr # R1810N

  • Zoro # G3535677


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Tip Size
1/8"
Tip Style
Slotted
Shank Length
10"
Number of Pieces
1
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1810N
Zoro #
G3535677
UPC #
037103485571
Country of Origin
China

Dimensions

Tip Size
1/8"
Shank Length
10"
Overall Length
12-5/8"

Details

Item
1/8Inx10In Reg Round Blade Screwdriver
Tip Style
Slotted
Number of Pieces
1
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Round
SAE or Metric
SAE
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

This Xcelite R1810N 10" Round Slotted Screwdriver is the tool you need to remove and replace screws in hard-to-reach places. The screwdriver has a 1/8" tip size and a round shank that measures 10". It also has an overall length of 12 5/8". A slotted tip style provides good torque for removing and replacing screws. If you are looking for a high quality, long lasting slotted screwdriver, this Xcelite product is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.