Zoro Homepage

1/8" 2" Round

  • Mfr # R182N

  • Zoro # G3535710


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Tip Size
1/8"
Tip Style
Slotted
Shank Length
2"
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R182N
Zoro #
G3535710
UPC #
037103488671
Country of Origin
China

Dimensions

Tip Size
1/8"
Shank Length
2"
Overall Length
4-5/8"

Details

Item
1/8Inx2In Reg Round Screwdriver Carded
Tip Style
Slotted
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Number of Pieces
1
SAE or Metric
SAE
Shank Shape
Round
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

1/8Inx2In Reg Round Screwdriver Carded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.