Zoro Homepage

1/8" 3" Round

  • Mfr # R183N

  • Zoro # G3535729


product price: $7.25
/ea

Key Features

Tip Size
1/8"
Tip Style
Slotted
Shank Length
3"
Finish
Chrome plated
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R183N
Zoro #
G3535729
UPC #
037103485489
Country of Origin
China

Dimensions

Tip Size
1/8"
Shank Length
3"
Overall Length
5-1/4"

Details

Item
1/8Inx3In Round Pocket Clip Screwdriver
Tip Style
Slotted
Finish
Chrome plated
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Material
Vanadium Steel
Number of Pieces
1
Shank Shape
Round
Features
Pocket Clip Style
SAE or Metric
SAE
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

This Xcelite R183N 1/8" 3" Round Screwdriver is the ideal tool for fastening and loosening screws. The round shank makes it easy to use in tight spaces. With a pocket clip style, this screwdriver can be easily attached to your belt or waistband. Made of vanadium steel, the shaft is designed to resist bending and snapping. The chrome plated finish provides corrosion resistance and an attractive look. It has a 1/8" tip size and a 3" shank length. If you are looking for a reliable tool that won't let you down, this Xcelite R183N Screwdriver is the one for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.