3/16Inx4In Slotted Screwdriver Blade
Mfr # 99811BKN
Zoro # G3621165
product price: $9.35
/eaSold in multiples of 144 for $1,346.40
Key Features
Bit Style
Slotted
Overall Length
4"
SAE or Metric
SAE
Fastening Tool Tip Size
3/16 in
For Use With
Screwdrivers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99811BKN
Zoro #
G3621165
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4"
Fastening Tool Tip Size
3/16 in
Tip Size
3/16 in
Point Size
3/16"
Shank Length
4 in
Details
Item
Screwdriver
Bit Style
Slotted
SAE or Metric
SAE
For Use With
Screwdrivers
Screwdriver and Nut Driver Grouping
Screwdrivers
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Standards
ASME B107.15-2002 and US Federal Spec. GGG-S-121 E
Screwdriver Tip Style
Keystone Slotted
Tip Style Group
Slotted
ESD Safe
No
Nonsparking
No
Shank Shape
Round
Insulated
No
Shank Material
Steel
Tether Style
Standard Tool (Accessory Needed for Tethering)
Description
Screwdriver, Tip Size 3/16 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.