Zoro Homepage

3/16Inx6In Full Hollow Shaft Nutdriver

  • Mfr # L8N

  • Zoro # G3194838


product price: $15.95
/ea

Key Features

Number of Pieces
1
Measurement Type
SAE
SAE or Metric
SAE
Nut Driver Shank Style
Hollow Round
Bit Style
Nut Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8N
Zoro #
G3194838
UPC #
-
Country of Origin
China

Details

Item
3/16Inx6In Full Hollow Shaft Nutdriver
Number of Pieces
1
Measurement Type
SAE
SAE or Metric
SAE
Nut Driver Shank Style
Hollow Round
Bit Style
Nut Driver

Description

3/16Inx6In Full Hollow Shaft Nutdriver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.