Zoro Homepage

3/32" 4" Round

  • Mfr # R3324N

  • Zoro # G3535905


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Tip Size
3/32"
Shank Length
4"
Finish
Chrome plated
Features
Pocket Clip Style
Tether Capable
Standard Tool (Accessory Needed for Tethering)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R3324N
Zoro #
G3535905
UPC #
037103488732
Country of Origin
China

Dimensions

Tip Size
3/32"
Shank Length
4"
Overall Length
6-1/4"

Details

Item
3/32Inx4In Round Screwdriver Green
Tip Style
Slotted
Finish
Chrome plated
Features
Pocket Clip Style
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Shank Material
Vanadium Steel
SAE or Metric
SAE
Number of Pieces
1
Shank Shape
Round
Tether Style
Standard Tool (Accessory Needed for Tethering)

Description

3/32Inx4In Round Screwdriver Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.