3/32Inx4In Ser 99 Hex Socket Screw Blade
Mfr # 9923N
Zoro # G3621016
product price: $7.59
/eaSold in multiples of 2 for $15.18
Key Features
Bit Style
Hex
Overall Length
4"
SAE or Metric
SAE
Point Size
3/32"
For Use With
Screwdrivers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9923N
Zoro #
G3621016
UPC #
-
Country of Origin
China
Dimensions
Overall Length
4"
Point Size
3/32"
Details
Item
3/32Inx4In Ser 99 Hex Socket Screw Blade
Bit Style
Hex
SAE or Metric
SAE
For Use With
Screwdrivers
Fastening Tool Item
Socket Bit
Description
3/32Inx4In Ser 99 Hex Socket Screw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.