Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated

  • Mfr # EC54JN

  • Zoro # G9642868


product price: $47.99
/ea

Key Features

Overall Length
4 1/2 in
Material
Carbon Steel
Handle Type
Cushion Grip
Features
Dual Leaf Springs
Jaw Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC54JN
Zoro #
G9642868
UPC #
037103311160
Country of Origin
China

Dimensions

Overall Length
4 1/2 in
Jaw Length
1 in
Jaw Width
1/2 in
Tip Width
3/16 in
Cutter Length
1 in

Details

Item
Diagonal Cutting Plier
Material
Carbon Steel
Handle Type
Cushion Grip
Features
Dual Leaf Springs
Handle Color
Blue
Wire Stripper
No
Plier Product Group
Pliers
ESD Safe
Yes
Tether Capable
Not Tether Capable
Insulated
No
Voltage Rating
Not Rated
Nose Type
Tapered
Plier Material
Steel
Maximum Wire Cutting Gauge
20 AWG
Material Applications
Soft Steel
Plier Type
Diagonal Cutting Pliers
Non-Sparking
No
Steel Type
Carbon Steel
Handle Style
Standard
Jaw Opening Type
Spring Return
Additional Tool Functions
Wire Cutter
ESD-Safe
Yes
Head Offset Angle
0 Degrees
Tether Ready
No
Cut Profile
Flush
Spring Assist Handle
Yes

Description

If you need to cut a wire or cable, the XCELITE EC54JN Diagonal Cutting Plier is the tool for you. The diagonal cutting pliers have a sharp jaw that can handle most tasks with ease. With its dual leaf springs, this 1" L jaw diagonal cutting plier ensures smooth and easy action. Its cushion grip handle offers a comfortable grip while reducing hand fatigue. The blade of the cutting plier has been finished with ESD safe coating, which prevents it from charging up when in contact with an electrical source. It has a length of 4 1/2 in., a 7/16" jaw width and comes in blue color. If you want a strong and durable diagonal cutting plier, then look no further than the XCELITE EC54JN Diagonal Cutting Plier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.