Zoro Homepage

4In Diagonal Pliers W/Red Cushion Grip

  • Mfr # 54CGVN

  • Zoro # G0920921


product price: $34.99
/ea

Key Features

Overall Length
4"
Material
Forged Alloy Steel
Handle Type
Cushion Grip
Features
Oval Head; Precision Machining and Scientific Proportioning
Jaw Length
13/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54CGVN
Zoro #
G0920921
UPC #
-
Country of Origin
China

Dimensions

Overall Length
4"
Jaw Length
13/32"
Jaw Width
7/16"

Details

Item
4In Diagonal Pliers W/Red Cushion Grip
Material
Forged Alloy Steel
Handle Type
Cushion Grip
Features
Oval Head; Precision Machining and Scientific Proportioning

Description

4In Diagonal Pliers W/Red Cushion Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.