Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 in Diagonal Cutting Plier Standard Cut Uninsulated

  • Mfr # 55CGNN

  • Zoro # G9642834


product price: $39.29
/ea

Key Features

Overall Length
5 in
Material
Carbon Steel
Handle Type
Cushion Grip
Features
Dual Leaf Springs, Oval Head
Jaw Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55CGNN
Zoro #
G9642834
UPC #
037103327512
Country of Origin
China

Dimensions

Overall Length
5 in
Jaw Length
3/4 in
Jaw Width
5/8 in
Cutter Length
3/4 in

Details

Item
Diagonal Cutting Plier
Material
Carbon Steel
Handle Type
Cushion Grip
Features
Dual Leaf Springs, Oval Head
Handle Color
Red
ESD Safe
Yes
Tether Capable
Not Tether Capable
Voltage Rating
Not Rated
Wire Stripper
No
Insulated
No
Plier Product Group
Pliers
Steel Type
Carbon Steel
Maximum Wire Cutting Gauge
18 AWG
Non-Sparking
No
Plier Type
Diagonal Cutting Pliers
Plier Material
Steel
Jaw Opening Type
Manual
Material Applications
Steel
Additional Tool Functions
Wire Cutter
Handle Style
Standard
ESD-Safe
Yes
Cut Profile
Standard
Tether Ready
No
Spring Assist Handle
No

Description

If you need to cut metal wire, the XCELITE 55CGNN Diagonal Cutting Plier is a great tool to have on hand. It features an oval head and dual leaf springs for strength and durability. With a cushion grip handle, this diagonal cutting plier provides a firm grip so you can use it with ease. The jaws of the pliers are made of carbon steel, making them strong enough to cut through wires. The jaw length is 3/4 in., while the jaw width is 19/32 in.. This ESD safe diagonal cutting plier has an overall length of 5 in.. If you work with wires often, this XCELITE Diagonal Cutting Plier will make your job easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.